
FP195W10 PRIVACY SCREEN FOR MONITORS 19.5IN 16:10
Mfr # K52127WW
Zoro # G714873522
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Width
16.50"
Includes
Privacy Screen for Monitors, Screen cleaning cloth
Anti-glare
Yes
Display Size Supported
19.5"
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52127WW
Zoro #
G714873522
UPC #
85896521273
Country of Origin
Korea, Republic of
Dimensions
Width
16.50"
Display Size Supported
19.5"
Height
10.40"
Details
Includes
Privacy Screen for Monitors, Screen cleaning cloth
Anti-glare
Yes
Device Supported
Monitor
Aspect Ratio
0.67361
Compatibility
FP195 Windows 10-Monitor
Durability
Fingerprint Resistant, Damage Resistant, Scratch Resistant
Display Type Supported
LCD
Orientation
Landscape
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.