
FP195W9 Privacy Screen for Monitors (19.
Mfr # K52110WW
Zoro # G910018055
product price: $83.69
/eaSold in multiples of 10 for $836.90
Free Shipping & Returns
Key Features
Screen Size
19.5"
Color
19.5" 16:9
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders Double-sided Tape
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52110WW
Zoro #
G910018055
UPC #
085896521105
Country of Origin
Korea, Republic of
Dimensions
Screen Size
19.5"
Details
Color
19.5" 16:9
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders Double-sided Tape
Item
FP195W9 Privacy Screen for Monitors (19.
Device Supported
Monitor
Aspect Ratio
16:9
Standards
TAA Compliant
Features
Reversible Matte-to-Glossy; Anti-glare; Fingerprint Resistant; Widescreen
Application Type
Double sided tape/tabs
Device Type
Monitors
Wide Screen
Yes
For Use With
Standard flat panel (TFT) or LCD monitor
Description
FP195W9 Privacy Screen for Monitors (19.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.