FP220W Privacy Screen for 22.0" Widescreen Monitors (16:10) - For 22" Widescreen Monitor - 16:10
- Mfr # K55786WW
- Zoro # G314877043
product price:Â
$
73.15
/ea
Key Features
Includes
LCD Monitor Privacy Screen - 22"/55.8cmScreen Cleaning Cloth
Display Type Supported
LCD
Compatibility
Widescreen LCD Monitors
Display Size Supported
22"
Device Supported
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K55786WW
- Zoro #
- G314877043
- UPC #
- 85896557869
- Country of Origin
- Korea, Republic of
- Includes
- LCD Monitor Privacy Screen - 22"/55.8cmScreen Cleaning Cloth
- Display Type Supported
- LCD
- Compatibility
- Widescreen LCD Monitors
- Device Supported
- Monitor
- Widescreen
- Yes
- Aspect Ratio
- 0.67361
- Item
- Privacy Screen Filter
Dimensions
- Display Size Supported
- 22"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.