
FP250W9 PRIVACY SCREEN FOR MONITORS 25IN 16:9
Mfr # K52112WW
Zoro # G714873706
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
21.81"
Includes
FP250W9 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Widescreen
Yes
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52112WW
Zoro #
G714873706
UPC #
85896521129
Country of Origin
Korea, Republic of
Dimensions
Width
21.81"
Display Size Supported
25"
Height
12.28"
Details
Includes
FP250W9 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Widescreen
Yes
Device Supported
Monitor
Aspect Ratio
0.672917
Anti-glare
Yes
Display Type Supported
LCD
Series
FP
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.