
KEYBOARD FOR LIFE WIRELESS DESKTOP SET
Mfr # K75231US
Zoro # G014872706
product price: $35.79
/eaKey Features
Includes
Keyboard for Life Wireless Desktop Set, Nano Receiver
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Pointing Device Height
1.30"
Pointing Device Wireless Technology
RF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75231US
Zoro #
G014872706
UPC #
85896752318
Country of Origin
China
Dimensions
Pointing Device Height
1.30"
Pointing Device Width
2.30"
Pointing Device Depth
3.80"
Battery Size Supported
AAA, AA
Details
Item
Keyboard & Mouse
Includes
Keyboard for Life Wireless Desktop Set, Nano Receiver
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Pointing Device Wireless Technology
RF
Platform Supported
PC, Mac
Ergonomic Fit
Symmetrical
Keyboard/Keypad Wireless Technology
RF
Scroller Type
Scroll Wheel
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Type
Mouse
Operating System Supported
ChromeOS, Windows 11, Mac OS
Keyboard/Keypad Connectivity Technology
Wireless
Movement Detection
Optical
Pointing Device Host Interface
USB
Movement Resolution (dpi)
1200
Keys Layout
QWERTY
Keyboard/Keypad Type
Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.