AMD RX-421ND 2.1-3.4 GHZ

  • Mfr # TS-473-4G-US

  • Zoro # G012126627


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

Includes
TS-473 SAN/NAS Storage System, 2 x Ethernet Cables, 1 x Power Cord, 2 x Flat Head Screws (for M.2 SSD), 12 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG), 2 x M.2 SSD Heatsinks
Total Number of Expansion Slots
2
Expansion Slot Type
PCI Express 3.0 x4
Processor Speed
2.10 GHz
RAID Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-473-4G-US
Zoro #
G012126627
UPC #
-
Country of Origin
United States

Dimensions

Height
7.4 in
Width
7.8 in
Depth
11 in

Details

Item
SAN/NAS Storage System
Includes
TS-473 SAN/NAS Storage System, 2 x Ethernet Cables, 1 x Power Cord, 2 x Flat Head Screws (for M.2 SSD), 12 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG), 2 x M.2 SSD Heatsinks
Total Number of Expansion Slots
2
Expansion Slot Type
PCI Express 3.0 x4
Processor Speed
2.10 GHz
RAID Supported
Yes
Processor Core
Quad-core (4 Core)
Standard Memory
4 GB
Number of 2.5"/3.5" Bays
4
Processor Type
R-Series
Number of Solid State Drive Supported
6
Maximum Power Supply Wattage
250 W
Memory Technology
DDR4 SDRAM
Controller Type
Serial ATA/600
Network (RJ-45)
Yes
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Processor Model
RX-421ND
Ethernet Technology
Gigabit Ethernet
Operating System
QTS 4.3.4
Number of Total Expansion Bays
4
Number of Hard Drives Supported
4
Number of USB 3.0 Ports
4
Total Number of USB Ports
4
Flash Memory Capacity
512 MB
Series
TS-x73
Mount Type
Tower
Protocols
SSL/TLS, SNMP, SMTP, IPv6, FXP, FTPS, DDNS, HTTP, SSH, TCP/IP, DHCP, FTP, HTTPS, CIFS/SMB, WEBDAV, Telnet, AFP, UPnP, DLNA, iSCSI, RSync, IPv4, PPTP, LDAP, DNS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.