Keyboard, Wireless, 18 3/8 in L, Black

  • Mfr # K72450USA
  • Zoro # G8239070
product price: 
$
33.25
/ea

Key Features

Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Width
18.38"
Height
1 1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K72450USA
Zoro #
G8239070
UPC #
-
Country of Origin
China

Dimensions

Width
18.38"
Height
1 1/4"
Depth
8"
Overall Height
1 1/4 in
Overall Width
8 in
Keyboard Length
18 3/8 in
Fits Chest Size
2.4 GHz Wireless Connection, Full-Size Keyboard Layout Features Six Rows Including Numeric Keypad, Plug and Play Installation

Details

Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Number of Keys
2.4 GHz
Weight
1.8 lbs
Product Type
Keyboard
Maximum Wireless Range
30 ft
Batteries Included
Yes
Operating System Compatibility
Mac OS X 10.9-10.11; Windows XP, Vista, 7, 8, 8.1, 10
Keyboard Design
Full Size
Type of Batteries Required
(2) AAA
Batteries Required
Yes
For Device Type
Desktop
Ergonomic Design
Yes
Item
Keyboard
Features
2.4 GHz Wireless Connection, Full-Size Keyboard Layout Features Six Rows Including Numeric Keypad, Plug and Play Installation
Includes
Batteries
Number of Buttons
103
Connection Type
USB
Connectivity
Wireless
Compatible Operating Systems
MacOS 10.10 or above, MacOS 10.9, MacOS x 10.11, Vista(TM), Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) 8.1, Windows(R) XP
Wire Color
Black

Description

Spill-proof Pro Fit Wireless Keyboard features a thin sealed membrane that repels water and other liquids, keeping the wiring safe. The keyboard is full-size with 6 rows and includes a numeric keypad, giving the touch typist a professional experience for enhanced productivity. With a 2.4 GHz nano receiver, your desktop stays uncluttered since there's no wiring to get in your way, plus you gain the freedom to easily take your keyboard on the go if needed. With Plug & Play installation, simply insert the receiver into your device and you'll be typing in no time. Compatible with Windows®.


  • Spill-proof protection with a thin membrane that protects the electronics from liquids.
  • Full-size keyboard layout features six rows including numeric keypad.
  • 2.4 GHz wireless connection allows for complete freedom and mobility.
  • Plug & Play easy installation.
  • Compatible with Windows® and Mac.

Ratings & reviews