Zoro Homepage

M150HS AntiJam MicroCut Shredr, K52077AM

  • Mfr # K52077AM

  • Zoro # G6829892


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Width
14.6 in
Height
18.3 in
Depth
11 in
Features
Touch Control, Caster, USB Charger, Quiet Operation, Bin Full Indicator
Sheet Shred Capacity
10 Per Pass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52077AM
Zoro #
G6829892
UPC #
85896520771
Country of Origin
Unknown

Dimensions

Width
14.6 in
Height
18.3 in
Depth
11 in
Shred Size
0.078 in x 0.594 in

Details

Item
Paper Shredder
Features
Touch Control, Caster, USB Charger, Quiet Operation, Bin Full Indicator
Sheet Shred Capacity
10 Per Pass
Noise Level Without Load
58 dB
Shredding Item
Paper Clip, Staples, Paper
Security Level
P-5
Application
Office
Shred Type
Micro Cut
Max. Run Time
2 Hour
Wastebin Capacity
6 gal
Shredder Type
Continuous Shredder

Description

OfficeAssist Shredder M150-HS Anti-Jam Micro Cut With its P-5 micro-cut capability, ability to shred 10 sheets at once, long run time, anti-jam technology, and six-gallon/250-sheet bin, the OfficeAssist Shredder M150-HS Anti-Jam Micro Cut can help make any office more secure. Features include castors, a full bin indicator, a touch panel, and a 120-minute continuous run time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.