
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52078AM
Zoro #
G6830048
UPC #
85896520788
Country of Origin
Unknown
Dimensions
Depth
12.6"
Width
16"
Height
23.4"
Details
Features
Quiet Operation, USB Charger, Caster, Touch Control
Product Type
Paper Shredder
Description
OfficeAssist Shredder M200-HS Anti-Jam Micro Cut with its P-5 micro-cut capability, ability to shred 15 sheets at once, long run time, anti-jam technology, and large eight-gallon/300-sheet bin, the OfficeAssist Shredder M200-HS Anti-Jam Micro Cut can help make any office more secure. Castors, a full bin indicator, and a touch panel add convenience, while a 240-minute continuous run time makes it an office workhorse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.