MagPro Elite Magnetic Privacy Screen for Apple MacBook Air M2, 2022 Black

  • Mfr # K58374WW

  • Zoro # G310069954


product price:  $69.45
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Color
Black
Monitor Type
LCD
Includes
MagPro Elite Magnetic Privacy Screen for Apple MacBook Air (M2, 2022), Warranty Card, Instruction Guide, Cleaning Cloth, Double Sided Adhesive Tape, Plastic Holder
Brand Compatibility
Apple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K58374WW
Zoro #
G310069954
UPC #
85896583745
Country of Origin
Taiwan, Province of China

Details

Material
Polyethylene Terephthalate (PET)
Color
Black
Monitor Type
LCD
Includes
MagPro Elite Magnetic Privacy Screen for Apple MacBook Air (M2, 2022), Warranty Card, Instruction Guide, Cleaning Cloth, Double Sided Adhesive Tape, Plastic Holder
Item
Privacy Screen Filter
Brand Compatibility
Apple
Compatibility
Apple - MacBook Air M2 2022
Features
Blue Light Reduction; Anti-glare; Glare Resistant
Device Supported
MacBook Air
Standards
TAA Compliant

Description

The MagPro Elite Magnetic Privacy Screen for MacBook Air M2, 2022 is TAA-compliant, supporting federal government purchasing protocols. For MacBook Air users working on the go and in the office, and regularly switch from using a privacy screen for visual security and removing it for collaborating with colleagues, the MagPro Elite Magnetic Privacy Screen for Apple MacBook Air M2, 2022 is the perfect privacy screen for you. Designed for exceptional form, fit, and function, the MagPro Elite Magnetic Privacy Screen for Apple MacBook Air M2, 2022 easily attaches to the frame of your MacBook Air using embedded magnets, allows full device closure and sleep mode functionality, and provides professional-grade privacy screen protection. An ideal choice for hybrid workers who want a simple solution for protecting onscreen data from prying eyes and the option to quickly attach or detach the privacy screen without damaging their device. Working in the office, at home or remotely, the MagPro Elite Magnetic Privacy Screen for Apple MacBook Air M2, 2022 offers everything you need in a privacy screen. Easily attaches to, or detaches from, the frame of the MacBook Air using embedded magnets. No setup or potentially damaging adhesives required. Slim design allows the MacBook Air to completely close, and enter sleep mode, while the privacy screen is attached. Also includes a webcam notch for an unhindered video conferencing experience. Privacy-focused viewing angle narrows the field of vision to +/- 30 degrees, to protect the information on your screen from prying eyes and reduce the chances of a visual data breach in the office or in a public setting. Blue light reduction filter eases eye strain and reduces the chances of natural sleep pattern interruptions by filtering out up to 30% of the monitor's harmful blue light rays. Antimicrobial coating applied to matte side only prevents mildew and bacteria growth, which can cause stains and odors on the film. Low reflective coating reduces glare from outside light sources for improved viewing clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.