Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kensington Monitor Arm, Column Mount, Black, 24 In K60903US

Monitor Arm, Column Mount, Black, 24 In (Discontinued)

  • Mfr # K60903US
  • Zoro # G3611632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60903US
Zoro #
G3611632
UPC #
85896609032
Country of Origin
China

Dimensions

Height
10 in
Width
5 in
Length
19 1/2 in
Overall Width
5 in
Overall Height
10 in
Overall Length
19 1/2 in

Details

Material
Aluminum
Weight Capacity
25 lb
For Use On
Desk or Credenza
Color
Black
Monitor Capacity
24 in Flat Panel
Includes
Cable Management System, Hardware, Mini-C Clamp
Features
Cable Management System, SmartFit(R) System
Mount
Column
Standards
VESA 100mm, VESA 75mm
Item
Monitor Arm
Product Type
Mounting Arm
Compatibility
Monitor
Mount Mechanism
Column
Number of Monitors
1
For Use With
Credenzas, Desks

Description

Monitor Arm, Column Mount, Material Aluminum, Color Black, Monitor Capacity 24 in Flat Panel, Weight Capacity 25 lb, Length 19 1/2 in, Width 5 in, Height 10 in, Features Cable Management System, SmartFit(R) System, For Use On Desk or Credenza, Standards VESA 100mm, VESA 75mm, Includes Cable Management System, Hardware, Mini-C Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.