Monitor Stand Plus with SmartFit System, Black/Gray
- Mfr # 60089
- Zoro # G804954513
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Height
3.14 in
Width
16 in
Weight Capacity
80 lb
Features
Height Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60089
- Zoro #
- G804954513
- UPC #
- 85896600893
- Country of Origin
- Taiwan, Province of China
- Color
- Black, Gray
- Weight Capacity
- 80 lb
- Features
- Height Adjustable
- Mounting
- Desktop
- Recycled
- No
- Assembly
- Not Required
- Item
- Monitor Stand
Dimensions
- Height
- 3.14 in
- Width
- 16 in
- Depth
- 11.50 in
- Max. Screen Size Supported
- 21 in
Description
Kensington 60089 monitor stand plus with smartfit system, black/gray monitor stand plus with the smartfit system lets you set the monitor height to match your personal comfort by snapping one or two risers into place. As a part of the smartfit system, the monitor stand offers a simple setup that maximizes the ergonomic benefit for improved comfort. Height adjusts to one of three vertical settings without tools. The stand brings the monitor in line with your eyes, helping to reduce eye and neck strain. Keyboard stores under the stand to save desk space. Monitor stand supports any monitor up to 21" and 80 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.