Shop LUXOR
See all product information
Create Account
Portable Monitor, Black, 15.8 " W
- Mfr # LTFR001
- Zoro # G508041151
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Screen Size
15.8 in
Max. Resolution
1920 x 1080
Display Type
LED
Overall Dimensions
14" W x 9" H x 0.4" D
Input Type
HDMI, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTFR001
- Zoro #
- G508041151
- UPC #
- 847210062707
- Country of Origin
- China
- Max. Resolution
- 1920 x 1080
- Display Type
- LED
- Input Type
- HDMI, USB
- Display Screen Type
- LCD
- Pixels
- 1920 x 1080
- Power Consumption
- 8 W
- Color
- Black
- Item
- Portable Monitor
- Number of Monitors
- 1
- Viewing Angle - Maximum
- 140 Degrees
- Standards
- TSA Approved
- Housing Material
- Aluminum
- Includes
- Mini HDMI to HDMI, USB-C to USB-C with USB-A Adapter
- Features
- Adjustable Brightness, Volume, and Display Settings, No Driver Required, No External Power Required
- Wire Color
- Black
Dimensions
- Screen Size
- 15.8 in
- Overall Dimensions
- 14" W x 9" H x 0.4" D
- Overall Height
- 9 in
- Fits Chest Size
- Adjustable Brightness, Volume, and Display Settings, No Driver Required, No External Power Required
- Diagonal Screen Size
- 15.8 in
- Overall Depth
- 1/4 in
- Overall Width
- 14 1/4 in
Description
Freestanding Portable Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.