Kensington
Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs
Mfr # K60089
Zoro # G102694654
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 15.5"
- Depth 12"
- Color Black/Gray
- Weight 4.71 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
- ILC Replacement for Parks Electronics Labs Doppler 909 Battery (DOPPLER 909 BATTERY PARKS ELECTRONICS LABS)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Rite PRB1218 (ML18-12F256)
- EVEREADY BATTERY, ALKA, INDUST, D, 12PK (EVEEN95)
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- MONOPRICE Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (30905)
- Kensington Monitor Mounts & Brackets