Kensington
Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver
Mfr # K64327F
Zoro # G302690623
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black/Silver
- Cable Length 6 ft
- Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.8-10.13; Windows® XP, Vista™, 7, 8, 10
- Corded/Wireless Wired
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- THERMALTAK TECHNOLOGY CO LTD Thermaltake CL-N001-PL14BU-A Massive 14 Laptop Cooler (CL-N001-PL14BU-A)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- KENSINGTON Mouse-in-a-Box USB (K72356WW)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Trackball Mouse, Wireless, Black (K72352US)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- ADESSO iMouse M60 Antimicrobial Wireless Mouse, 2.4 GHz, Left/Right, Black (M60)
- Kensington Computer Mice