Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Outlet Strip, Surge, 8 ft., Black K62144US

Outlet Strip, Surge, 8 ft., Black (Discontinued)

  • Mfr # K62144US
  • Zoro # G6243861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62144US
Zoro #
G6243861
UPC #
085896621447
Country of Origin
China

Dimensions

Cord Length
8 ft.
Width
10.75 in
Height
1.75 in
Depth
2.5 in

Details

Item
Outlet Strip
Type
Surge
Color
Black
Housing Material
ABS Plastic
Number of Outlets
6
Product Type
Premium Strip Surge Protector,6 Outlets

Description

Trust Kensington to provide quality surge protection for your valuable electronics like laptops, printers and modems. With color-coded rings and matching cord labels, the SmartSockets Premium Surge Protector makes cord management easy. Room to easily accommodate up to six adapter-style plugs. Indicator monitors the surge protector to ensure full protection. EMI/RFI noise filtration and recessed on/off switch. Reliability ensured with UL certification. Computer equipment warranty against damage from surges.


  • Room to easily accommodate up to six adapter-style plugs.
  • Indicator monitors the surge protector to ensure full protection.
  • Color-coded rings with matching cord labels provides easy cord management.
  • EMI/RFI noise filtration and recessed on/off switch.
  • Reliability ensured with UL certification.
  • Computer equipment warranty against damage from surges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.