Zoro Homepage

Plug Adapter, Smart, 8 Outlet(s) 8 ft.

  • Mfr # K62691NA

  • Zoro # G011947254


product price: $58.39
/ea
Sold in multiples of 3 for $175.17

Key Features

Type
Smart
Cord Length
8 ft.
Standards
UL Listed
Number of Outlets
8
Rated Joules
3090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62691NA
Zoro #
G011947254
UPC #
085896626916
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
SmartSockets Premium Adapter
Type
Smart
Standards
UL Listed
Number of Outlets
8
Rated Joules
3090

Description

SmartSockets Premium Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.