
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72426AM
Zoro #
G7195575
UPC #
085896724261
Country of Origin
China
Dimensions
Height
8"
Width
5.25"
Depth
3 in
Details
Item
Presenter Expert,Wireless,Green Laser
Class
2
Color
Black
Operating System Compatibility
Mac OS X 10.11; Windows XP, Vista, 7, 8, 10
Maximum Wireless Range
150 ft
Frequency
2.4 GHz
Batteries Included
Yes
Presenter Type
Remote with Laser Pointer
Batteries Required
(2) AAA
Description
Make your point with this bright green wireless laser presenter that's suitable for even the biggest rooms and brightest screens. It's ten times brighter than standard red lasers, so it stands out against even the brightest LCD and plasma displays. Its intuitive four-button design makes it easy to navigate. When you need to move your cursor, a quick flip of a button gives you full cursor control. The powerful remote resists interference and lets you control Keynote® or PowerPoint® from up to 150 feet away.
- Wireless range up to 150 feet.
- Green laser pointer is ten times brighter than standard red pointers.
- Intuitive four-button design.
- Switch instantly from presenter mode to cursor control mode.
- Controls Keynote® and PowerPoint®.
- Low battery indicator.
- On/off switch.
- USB receiver stores inside remote.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.