Shop KENSINGTON
See all product information
Create Account
Pro Fit Ergo TB550 Trackball
- Mfr # K72196WW
- Zoro # G316471430
product price:Â
$
52.55
/ea
Key Features
Material
Recycled Plastic
Interfaces
USB
Frequency
2.40 GHz
Ergonomic Fit
Right-handed
Width
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K72196WW
- Zoro #
- G316471430
- UPC #
- 85896721963
- Country of Origin
- China
- Item
- Trackball
- Material
- Recycled Plastic
- Interfaces
- USB
- Frequency
- 2.40 GHz
- Ergonomic Fit
- Right-handed
- Number of Programmable Buttons
- 7
- Pointing Device Connectivity Technology
- Wireless
- Includes
- Pro Fit Ergo TB550 Trackball2.4GHz Nano Receiver
- Pointing Device Features
- Wrist Friendly Angle, Adjustable DPI, Adjustable Tilt Angle, Ergonomic, Plug & Play
- Power Source
- Batteries
- Movement Resolution (dpi)
- 1600
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Rechargeable
- Yes
- Wireless Receiver Interface
- USB
- Movement Detection
- Optical
- Scroller Type
- Tilt Wheel
- Package Contents
- Pro Fit Ergo TB550 Trackball, 2.4GHz Nano Receiver
- Charging Interface
- USB Type C
- Product Line
- Pro Fit Ergo
Dimensions
- Width
- 3.7 in
- Height
- 2 in
- Hand/Palm Size
- Medium/Large
- Depth
- 5.4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.