Pro Fit Ergo Wireless Mouse - Wireless - Bluetooth/Radio Frequency - 2.40 GHz - Black - USB - 1600
- Mfr # 75404
- Zoro # G623364975
product price:Â
$
72.25
/ea
Key Features
Standards
UL Listed
Number of Buttons
5
Receiver Interface
USB
Operating Frequency
2.40 GHz
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75404
- Zoro #
- G623364975
- UPC #
- 85896754046
- Country of Origin
- China
- Standards
- UL Listed
- Number of Buttons
- 5
- Receiver Interface
- USB
- Operating Frequency
- 2.40 GHz
- Color
- Black
- Item
- Mouse
- Includes
- USB Reciever
- Corded/Wireless
- Wireless
- Movement Resolution
- 1600 dpi
- Wireless Technology
- Bluetooth/Radio Frequency
- Compatible With
- Computer
Dimensions
- Height
- 2.4 in
- Length
- 5.2 in
- Width
- 2.9 in
Description
Pro Fit Ergo Wireless Mouse - Wireless - Bluetooth/Radio Frequency - 2.40 GHz - Black - USB - 1600 dpi - 5 Button(s)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.