This item is Discontinued.

Kensington Pro Fit Wireless Mobile Mouse, Black KMW75228WW

Pro Fit Wireless Mobile Mouse, Black (Discontinued)

  • Mfr # KMW75228WW
  • Zoro # G7140563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KMW75228WW
Zoro #
G7140563
UPC #
085896752288
Country of Origin
China

Dimensions

Size
5.25w x 2.25d x 7.88h

Details

Item
Pro Fit Wireless Mobile Mouse,Black
Color
Black
Weight
0.4 lbs
Wired/Wireless
Wireless
Connector/Port/Interface
USB 2.0
Frequency
2.4 GHz
Buttons
2
Batteries Required
Yes
Left/Right Hand Use
Left/Right
Maximum Wireless Range
30 ft
Type of Batteries Required
(1) AA
Operating System Compatibility
Mac; Windows
Mouse Technology
Optical

Description

When you need a compact, mobile mouse that offers wireless performance and comfort, the Pro FitĀ® Wireless Mouse has everything you need to be productive. The 2.4 GHz connection means there are no wires to worry about and the high definition 1000 dpi laser sensor lets you scroll around your screen with precision control. The two-button, scroll wheel design is highly intuitive and works equally well for both right-handed and left-handed users. And best of all, with simple and easy plug-and-play installation, you'll be up and ready in no time after you plug in the nano receiver.


  • 2.4 GHz wireless connection allows for complete freedom and mobility.
  • 1000 dpi laser sensor provides high-definition tracking for enhanced performance.
  • Comfortable two-button, scroll wheel design is ideal for mobile right-handed or left-handed users.
  • Plug-and-play installation so you can be up and scrolling fast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.