
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62813
Zoro #
G6243828
UPC #
085896628132
Country of Origin
Taiwan, Province of China
Dimensions
Width
20.25"
Height
1.25"
Depth
3.62"
Details
Item
Rest,Wrist Pillow,Foam,Black
Pad Type
Keyboard Wrist Rest
Color
Black
Features
Non-skid, Ergonomic
Cover Material
LYCRA®
Theme
Solid Color
Wrist Filling Material
Memory Foam
Product Type
Wrist Rest
Description
Rest,Wrist Pillow,Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.