SmartFit Clamp-On Keyboard Drawer - 13.3" Height x 32.4" Width - Black - 1 - TAA Compliant
- Mfr # K55407WW
- Zoro # G214911441
product price:Â
$
69.95
/ea
Key Features
Mounting Type
Desk Mountable
Width
32.4 in
Height
13.3"
Standards
UL Listed Certification
Minimum Height
4.70"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K55407WW
- Zoro #
- G214911441
- UPC #
- 85896554073
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 32.4 in
- Height
- 13.3"
- Minimum Height
- 4.70"
- Maximum Height
- 5.50"
Details
- Item
- Keyboard/Mouse Drawer
- Mounting Type
- Desk Mountable
- Standards
- UL Listed Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.