Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTFIT ONE-TOUCH HEIGHT ADJUSTABLE SINGLE MONITOR ARM

  • Mfr # K59600WW

  • Zoro # G014874083


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
19.84 lb
Maximum Screen Size Supported
34"
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display, Curved Screen Display, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K59600WW
Zoro #
G014874083
UPC #
85896596004
Country of Origin
China

Dimensions

Maximum Screen Size Supported
34"
Height Adjustable
Yes
Max. Screen Size Supported
34 in

Details

Color
Black
Weight Capacity
19.84 lb
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display, Curved Screen Display, Monitor
Number of Displays Supported
1
Maximum Load Capacity
19.84 lb
Item
Mounting Arm
Features
Durable, Cable Management, Gas Spring, Adjustable Angle, Articulating, Rotate, Heavy Duty, Adjustable Tilt, Adjustable Depth, Swivel; Height Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.