
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75298WW
Zoro #
G114907728
UPC #
85896752981
Country of Origin
Malaysia
Dimensions
Height
1.4 in
Length
4.3 in
Width
2.4 in
Details
Item
Mouse
Color
Black
Compatible With
ChromeOS, Android, Mac OS X 10.13 High Sierra, Windows 10, Windows 7
Number of Buttons
3
Includes
2.4GHz Nano Dongle, (1) AA Battery, Instruction Guide, Warranty Guide, Compliance Sheet
Pointing Device Host Interface
USB 2.0
Ergonomic Fit
Symmetrical
Movement Resolution
4000 dpi
Device Supported
Notebook, Smartphone, Desktop PC
OS Compatibility
Android, ChromeOS, Windows 7, Mac OS X 10.13 High Sierra, Windows 10
Standards
TAA Compliant
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Wireless Operating Frequency
2.40 GHz
Scroller Type
Scroll Wheel
Battery Included
Yes
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.