UNIVERSAL LAPTOP HOLDER FOR MONITOR ARMS

  • Mfr # K53801WW

  • Zoro # G514885213


product price:  $35.29
/ea

Key Features

Color
Black
Material
Powder Coated Steel, Plastic
Weight Capacity
9.90 lb
Mounting
Universal
Maximum Screen Size Supported
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K53801WW
Zoro #
G514885213
UPC #
85896538011
Country of Origin
China

Dimensions

Maximum Screen Size Supported
16"
Minimum Screen Size Supported
15.6"
Min. Screen Size Supported
15.60 in
Max. Screen Size Supported
16 in

Details

Color
Black
Material
Powder Coated Steel, Plastic
Weight Capacity
9.90 lb
Mounting
Universal
Device Supported
Notebook, MacBook
Mounting Pattern
100 x 100, 75 x 75
Mount Pattern
Universal
VESA Mount Compatible
Yes
Durability
Slip Resistant
Package Contents
Laptop Holder for VESA Compatible Monitor Arms (including Installation Kit with Parts) (1) Warranty Card (1) Installation Guide.
Maximum Load Capacity
9.90 lb
Environmentally Friendly
Yes
Includes
Laptop Holder for VESA Compatible Monitor Arms (including Installation Kit with Parts), (1) Warranty Card, (1) Installation Guide. .
Item
Mounting Bracket
Application
Office, Monitor Arm, Home
Features
Space Saving Design, Sturdy, Adjustable Clamp; Slip Resistant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.