Shop KENSINGTON
See all product information
Create Account
Wired Mouse for Life - Optical - Cable - USB - Scroll Wheel - 3 Button(s) - Symmetrical
- Mfr # K72110WW
- Zoro # G014907965
product price:Â
$
12.45
/ea
Key Features
Compatible With
ChromeOS, Windows 10
Number of Buttons
3
OS Compatibility
ChromeOS, Windows 10
Green Environmental Attribute
Environmentally Friendly
Ergonomic Fit
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K72110WW
- Zoro #
- G014907965
- UPC #
- 85896721109
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Mouse
- Compatible With
- ChromeOS, Windows 10
- Number of Buttons
- 3
- OS Compatibility
- ChromeOS, Windows 10
- Green Environmental Attribute
- Environmentally Friendly
- Ergonomic Fit
- Symmetrical
- Pointing Device Host Interface
- USB
- Pointing Device Connectivity Technology
- Cable
- Platform Supported
- PC
- Movement Detection
- Optical
- Scroller Type
- Scroll Wheel
- Interfaces
- USB
- Environmentally Friendly
- Yes
- Operating System Compatibility
- Windows 10, ChromeOS
- Product Line
- Mouse for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.