Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Lock Ring Spanner Wrench, 1/2in., Steel (Discontinued)

  • Mfr # KEM003-J-37464
  • Zoro # G1900361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEM003-J-37464
Zoro #
G1900361
UPC #
-
Country of Origin
United States

Dimensions

Length
1/2 in
Width
3/8 in
Height
1/2 in

Details

Item
Lock Ring Spanner Wrench
Type
Heavy-Duty
Color
Silver
Number of Jaws
0
For Use With
1/2 in Square Drive Wrench
Material
Steel
Application
Automotive
Number of Pieces
1
For Vehicle Tool Category
Steering
Tool Type
Lock Ring Spanner Wrench

Description

Lock Ring Spanner Wrench, Tool Type Lock Ring Spanner Wrench, Length 1/2 in, Width 3/8 in, Height 1/2 in, Material Steel, For Vehicle Tool Category Steering, Color Silver, Number of Pieces 1, Application Automotive, For Use With 1/2 in Square Drive Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.