Shop KENT SAFETY
See all product information
Create Account
HI VIS LIFE JACKET, LARGE
- Mfr # 153302-300-040-25
- Zoro # G623744470
product price:Â
$
63.89
/ea
Key Features
Style
Life Jacket
Color
Fluorescent Yellow
Buoyancy Principle
Inherently Buoyant
For Age Group
Adult
Buoyancy
15 1/2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153302-300-040-25
- Zoro #
- G623744470
- UPC #
- 043311988766
- Country of Origin
- Cambodia
Dimensions
- Size - Maximum
- L
- Fits Chest Size
- Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets
Details
- Style
- Life Jacket
- Color
- Fluorescent Yellow
- Item
- Life Jacket
- Buoyancy Principle
- Inherently Buoyant
- For Age Group
- Adult
- Buoyancy
- 15 1/2 lb
- USCG Performance Level
- Level 70
- Buoyant Material
- Foam
- Closure
- Zipper
- Standards
- U.S. Coast Guard Approved
- Outer Material
- Mesh
- Reflectivity
- Reflective
- Product Type
- Personal Flotation Device
- Features
- Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets
- Wire Color
- Fluorescent Yellow
- Container Type
- Life Jacket
Description
Life Jacket, USCG Performance Level Level 70, Buoyant Material Foam, Standards U.S. Coast Guard Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflectivity Reflective, Size - Maximum L, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Zipper, Features Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets, For Age Group Adult
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.