INFLATABLE LIFE JACKET
- Mfr # 131202-410-004-24
- Zoro # G223516743
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Features
Extended Sizing, Secure Pull
Reflectivity
Not Reflective
Closure
Buckle
Style
Life Jacket
Chest Size - Minimum
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131202-410-004-24
- Zoro #
- G223516743
- UPC #
- 043311985758
- Country of Origin
- Viet Nam
Dimensions
- Chest Size - Minimum
- 30 in
- Size - Maximum
- Universal
- Chest Size - Maximum
- 65 in
- Fits Chest Size
- Extended Sizing, Secure Pull
Details
- Features
- Extended Sizing, Secure Pull
- Reflectivity
- Not Reflective
- Closure
- Buckle
- Style
- Life Jacket
- Item
- INFLATABLE LIFE JACKET
- User Weight - Minimum
- 80 lb
- Inflation Mechanism
- Manual
- Product Type
- Personal Flotation Device
- USCG Performance Level
- Level 70
- Outer Material
- Nylon
- Standards
- U.S. Coast Guard Approved
- Buoyancy
- 22 1/2 lb
- Buoyant Material
- CO2
- Color
- Yellow
- Buoyancy Principle
- Inflatable
- User Weight - Maximum
- 80 lb
- For Age Group
- Adult
- Wire Color
- Yellow
- Container Type
- Life Jacket
Description
INFLATABLE LIFE JACKET, USCG Performance Level Level 70, Buoyant Material CO2, Standards U.S. Coast Guard Approved, Color Yellow, Buoyancy 22 1/2 lb, Inflation Mechanism Manual, USCG Type Not Applicable, Reflectivity Not Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inflatable, Chest Size - Maximum 65 in, User Weight - Maximum 80 lb, User Weight - Minimum 80 lb, Chest Size - Minimum 30 in, Closure Buckle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.