HI VIS LIFE JACKET, XSMALL/SMALL
- Mfr # 153302-300-020-25
- Zoro # G223744283
product price:Â
$
63.89
/ea
Key Features
USCG Performance Level
Level 70
Product Type
Personal Flotation Device
Style
Life Jacket
Buoyant Material
Foam
Closure
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153302-300-020-25
- Zoro #
- G223744283
- UPC #
- 043311988759
- Country of Origin
- Cambodia
Dimensions
- Size - Maximum
- XS
- Fits Chest Size
- Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets
Details
- USCG Performance Level
- Level 70
- Product Type
- Personal Flotation Device
- Style
- Life Jacket
- Buoyant Material
- Foam
- Closure
- Zipper
- Buoyancy
- 15 1/2 lb
- Outer Material
- Mesh
- Reflectivity
- Reflective
- Standards
- U.S. Coast Guard Approved
- Features
- Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets
- Item
- Life Jacket
- For Age Group
- Adult
- Color
- Fluorescent Yellow
- Buoyancy Principle
- Inherently Buoyant
- Wire Color
- Fluorescent Yellow
- Container Type
- Life Jacket
Description
Life Jacket, USCG Performance Level Level 70, Buoyant Material Foam, Standards U.S. Coast Guard Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflectivity Reflective, Size - Maximum XS, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Zipper, Features Shoulder Adjustments, Six Adjustment Points for a Secure Fit, Two Large Pockets, For Age Group Adult
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.