Shop KENT SAFETY
See all product information
Create Account
INFLATABLE LIFE JACKET REARM KIT
- Mfr # 135100-701-999-23
- Zoro # G423516758
product price:Â
$
17.95
/ea
Key Features
Product Type
PFD Rearming Kit
Gas Type
Carbon Dioxide
Includes Bobbin
No Bobbin
Compatible Manufacturer Part Number
M-24
Indicator Pin Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 135100-701-999-23
- Zoro #
- G423516758
- UPC #
- 043311980357
- Country of Origin
- United States
- Product Type
- PFD Rearming Kit
- Gas Type
- Carbon Dioxide
- Includes Bobbin
- No Bobbin
- Item
- INFLATABLE LIFE JACKET REARM KIT
- Compatible Manufacturer Part Number
- M-24
- Indicator Pin Color
- Green
- Gas Mass
- 24 g
- Includes Indicator Pin
- Indicator Pin Included
Description
INFLATABLE LIFE JACKET REARM KIT, Compatible with Grainger Part Number 416TN8, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number M-24, Includes Bobbin No Bobbin, Product Type PFD Rearming Kit, Bobbin Color Not Applicable, Gas Mass 24 g, Includes Indicator Pin Indicator Pin Included, Indicator Pin Color Green
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.