Life Jacket, Adult, Oversize, 17.5lb, Foam, OR

  • Mfr # 151200-200-005-13

  • Zoro # G704104995


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
Adult Oversize
Flotation Material
Foam
PFD Style
High Visibility Life Jacket
Outer Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151200-200-005-13
Zoro #
G704104995
UPC #
043311969840
Country of Origin
China

Dimensions

Size
Adult Oversize
Fits Chest Size
42 in to 68 in
Chest Size - Maximum
68 in
Overall Length
15 in
Chest Size - Minimum
42 in
Size - Maximum
Oversize
Overall Width
14 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
High Visibility Life Jacket
Outer Material
Vinyl
Standards
USCG Approved
Vest Closure Type
Belt
Buoyancy
17 1/2 lb
USCG Type
Type V
Features
Adjustable Shoulders and Sides, Opening On Back Accommodates Most Fall Harnesses
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
SOLAS Compliance
Not SOLAS Compliant
For Age Group
Adult
Reflectivity
Reflective
Style
Life Jacket
Product Type
Personal Flotation Device
Closure
Belt

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 15 in, Buoyant Material Foam, Overall Width 14 in, Standards USCG Approved, Color Orange, Buoyancy 17 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type V, Reflectivity Reflective, Size - Maximum Oversize, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 68 in, Chest Size - Minimum 42 in, Closure Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.