Shop STUDSON
See all product information
Create Account
SHK-1 Half Shield Anti-Fog/Scratch w/Mechanism, Light Grey/Gold Mirror VLT: 13%, OS
- Mfr # SHK1-HSGGM13
- Zoro # G722918383
product price:Â
$
67.49
/ea
Key Features
Color
Light Grey/Gold Mirror
For Use With
SHK1 Standard Helmets
Length
25.5 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHK1-HSGGM13
- Zoro #
- G722918383
- UPC #
- 850029790280
- Country of Origin
- China
Dimensions
- Length
- 25.5 in
- Width
- 15 in
Details
- Item
- Half Shield
- Color
- Light Grey/Gold Mirror
- Visor Color
- Light Grey/Gold Mirror
- For Use With
- SHK1 Standard Helmets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.