Zoro Homepage

Life Vest, Law Enforcement, Black, M/L

  • Mfr # 151600-700-040-23

  • Zoro # G8719210


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
M/L
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151600-700-040-23
Zoro #
G8719210
UPC #
043311038140
Country of Origin
China

Dimensions

Size
M/L
Fits Chest Size
36 in to 44 in
Overall Width
16 in
Size - Minimum
M
Size - Maximum
L
Overall Length
18 in

Details

Item
Life Jacket
Color
Black
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
D-Ring Attachment for Small Accessories, Lash Tab for Small Accessories, Low Profile, Sculpted and Flexible Design, Shoulder Adjustments with Neoprene Comfort Pads, Ventilation in Front and Back to Keep You Cool
Reflectivity
Not Reflective
Closure
Belt, Zipper
Product Type
Personal Flotation Device
Style
Life Jacket
Buoyancy Principle
Inherently Buoyant
USCG Performance Level
Level 70
SOLAS Compliance
Not SOLAS Compliant
Buoyant Material
Foam

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 18 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Black, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Not Reflective, Size - Maximum L, Size - Minimum M, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.