This item is Discontinued.

Kent Sporting Goods Elite Dual-Sized Commercial Vest - 2Xl/4Xl 150200-200-080-12

Elite Dual-Sized Commercial Vest - 2Xl/4Xl (Discontinued)

  • Mfr # 150200-200-080-12
  • Zoro # G4679623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150200-200-080-12
Zoro #
G4679623
UPC #
43311006736
Country of Origin
China

Description

Elite Dual-Sized Vest. Chest Size: 50" - 60", Weight: 90 lbs and over, Features: Lightweight and durable flotation form, Durable 200 denier nylon construction, SOLAS grade reflective material on front and back, Two 1" encircling belts with a heavy-duty zipper, Large arm holes for freedom of movement, Two large cargo pockets with mesh drainage, Dual chest pockets, Hidden belts to reduce snags, Two D-rings for small accessories, Minimum 15.5 lbs. of buoyancy, Contrasting stitching on belts for more efficient vessel checks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.