
Kent Law Enforcement Life Vest - XLarge/2XLarge - Black (Discontinued)
- Mfr # 151600-700-060-13
- Zoro # G206602692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151600-700-060-13
Zoro #
G206602692
UPC #
43311038157
Country of Origin
China
Description
Kent Law Enforcement Vest
Chest Size: 44" - 56"
Weight: 90 lbs and over
Features:
Chest Size: 44" - 56"
Weight: 90 lbs and over
Features:
- Low profile design with greater mobility and easier access to utility belt
- Ventilation in front and back to keep you cool
- Sculpted and flexible design conforms to you and stays in place
- Shoulder adjustments with neoprene comfort pads
- Adjustable side belts and waist belt
- Strong, durable zipper closure
- Zip assist loop at zipper base
- Soft, comfortable flotation foam
- Textured foam on inner back for added comfort
- Expandable zippered pockets with mesh drainage
- Durable 400 denier nylon oxford outer shell
- Lash tab for small accessories
- USCG approved/SOLAS compliant whistle attached
- D-ring attached for small accessories
- Minimum 15.5lbs of buoyancy
- U.S. Coast Guard Approved Type III Life Jacket / Personal Flotation Device (PFD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.