This item is Discontinued.

Kenwood Portable Two Way Radio, Analog/Digital NX-240V16P2

Portable Two Way Radio, Analog/Digital (Discontinued)

  • Mfr # NX-240V16P2
  • Zoro # G5827987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX-240V16P2
Zoro #
G5827987
UPC #
00644391434190
Country of Origin
Malaysia

Dimensions

Length
2-1/8"
Width
1-25/64"
Height
4-51/64"

Details

Number of Channels
16
License Required
Yes
Inside Range (Floors)
35
Radio Series
KENWOOD NX-240V16P/340U16P
Battery Life
12 hr.
Band Type
VHF
Radio Classification
Business
FCC Narrow Band Compliant
Yes
Item
Portable Two Way Radio
Channel Scan
Yes
Outdoor Range (Miles)
20
Selectable Frequencies
Yes
Digital Codes
168
Battery Type
Li-Ion
Digital/Analog
Analog/Digital
Radio Application
General
Includes
Battery, Antenna, Charger, Belt Clip, 3 yr. Warranty
Output Watts
2
Standards
MIL 810 C, D, E, F
IP Rating
IP55
Waterproof
Yes
Color
Black
Frequency
151 to 159 MHz
Radio Type
Handheld
Inside Range (Sq.-Ft.)
300,000
Navigation Aids
None
Analog Codes
39
Display Type
No Display

Description

Portable Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 16, Radio Series KENWOOD NX-240V16P/340U16P, Battery Life 12 hr, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.