Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kenwood Rechargeable Battery, Lithium Ion, 1430mAh KNB-71L

Rechargeable Battery, Lithium Ion, 1430mAh (Discontinued)

  • Mfr # KNB-71L
  • Zoro # G6190983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNB-71L
Zoro #
G6190983
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Radio Battery
Battery Type
Lithium Ion
Voltage
3.7 V
Fits Model
Mfr. No. PKT-23K
For Use With
20PF27
Recharge Time
3 hr
Battery Capacity
1,430 mAh
Fits Brand
Kenwood
Compatibility
Kenwood ProTalk LT PKT-23 Two-way Radio
Product Type
Radio Battery
Compatible Radio Series
ProTalk PKT-23
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
PKT-23K
Compatible Radio Type
Handheld
Compatible Radio Brand
Kenwood
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk PKT-23, Compatible Radio Manufacturer Model Number PKT-23K, Compatible Radio Grainger Model Number 20PF27, Battery Capacity 1,430 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 3.7 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.