Caprock Irrigation Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle
Mfr # 49692
Zoro # G5156518
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Handle Length
29 in
Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
D-Grip
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49692
Zoro #
G5156518
UPC #
046385496922
Country of Origin
China
Dimensions
Handle Length
29 in
Overall Length
37.81 in
Overall Height
1.5 in
Details
Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
D-Grip
Handle Color
Yellow
Weight
5 lbs
Item
Caprock Irrigation Shovel
Features
Forged, Power Collar & Solid Steel Rivet, 29 in Polymer with Fiberglass Core Handle, Poly D-Grip
Blade Type
Irrigation
Application
Irrigation
Blade Color
Black
Description
Caprock Irrig Shovel,29 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.