This item is Discontinued.

Kenyon Kenyon B81321 21 in. 120V Silken Portrait Electric Induction Cooktop with 2 Burner; Black B81321

Kenyon B81321 21 in. 120V Silken Portrait Electric Induction Cooktop with 2 Burner; Black (Discontinued)

  • Mfr # B81321
  • Zoro # G204059887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B81321
Zoro #
G204059887
UPC #
617181005306
Country of Origin
China

Description

The next generation Silken 2 is a patented high energy, cool induction cooking system coupled with ground breaking new features. Stainless steel colored graphics provide a sleek and polished look that modernizes any galley or kitchen. This revolutionary cooktop offers cooking by temperature or power setting, quick heat dissipation and user-friendly controls.

The new patented silicone mat covers the entire cooktop and provides pot retention, confines spills and splatter, protects the glass-top and is easy-to-clean (just throw the Silken Mat in the dishwasher or sink). The integrated heat sensing disc relays temperature feedback from the cooking vessel to the touch control system for accurate cooking. These cooktops are also rated for outdoor use on a terrace or balcony, perfect for an outdoor kitchen Portrait orientations.

Features
  • Smooth black glass with stainless steel graphics
  • Outdoor rated to UL code 1026
  • Rounded edged design creates a beleved edge look
  • Durable ceramic glass is easy to clean
  • Patented induction cooktop combined with a high temperature silicone mat
  • On & "Hot" burner indicator lights
  • Exceeds ABYC requirements for pot retention
  • Full featured user friendly touch control with latest swipe technology
  • Precision Control allows you to select the power setting
  • Switch from Fahrenheit to Celsius with a simple push of a button
  • Patent pending Direct Temperature Feedback gives the ability to cook by temperature and time
  • Control-lock allows you to lock the cooktop to prevent small children from activating the controls
  • Two independent kitchen timers allowing time for other activities
  • Power sharing to ensure
  • The silicone mat protects the entire glass-top and is dishwasher safe
  • Quick heat dissipation
  • Energy efficient yet powerful
  • Cooktop Portrait with 2 Burner
Includes:
  • Your Induction Cooktop
  • Mounting Brackets
  • Screw Fastener kit
  • User’s Manual
  • 2.5oz Sample of Cerama Bryte Cleaner
  • Cleaning Pad
  • Magnetic Test Strip
Specifications
  • Color: Black
  • Burners: 2
  • Material Type: Ceramic
  • Burner Size: 2 -6.5 in.
  • Burner System&#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.