Lopper, Bypass Blade, 1-1/2 in Cut Cap, Aluminum Handle, 26 in to 39 in Tool L

  • Mfr # 41416

  • Zoro # G5152458


product price: $46.49
/ea

Key Features

Overall Length
26 in to 39 in
Cutting Capacity
1-1/2 in
Handle Material
Aluminum
Blade Type
Bypass
Features
Hardened; Non-Gumming Blades; Shock Absorbing Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41416
Zoro #
G5152458
UPC #
046385414162
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26 in to 39 in
Tool Width
11.5

Details

Cutting Capacity
1-1/2 in
Handle Material
Aluminum
Blade Type
Bypass
Item
Lopper
Features
Hardened; Non-Gumming Blades; Shock Absorbing Stop

Description

Bypass Lopper,2639 In.,Alum Handle,1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.