Zoro Homepage

Lopper, Bypass Blade, 2-1/4 in Cut Cap, Aluminum Handle, 28 in Tool L

  • Mfr # 41415

  • Zoro # G5152476


product price: $64.99
/ea

Key Features

Overall Length
28 in
Cutting Capacity
2-1/4 in
Handle Material
Aluminum
Blade Type
Bypass
Features
Resharpenable Blades with Sap Groove; Shock Absorbing Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41415
Zoro #
G5152476
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
28 in
Tool Width
11.25

Details

Cutting Capacity
2-1/4 in
Handle Material
Aluminum
Blade Type
Bypass
Item
Lopper
Features
Resharpenable Blades with Sap Groove; Shock Absorbing Stop

Description

Bypass Lopper,28 In.,Alum Handle,21/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.