Round Point Shovel, 16 ga #2 Blade, Steel Blade, Forward Turn Step, 28 in L Yellow

  • Mfr # 49641

  • Zoro # G5156466


product price: $50.59
/ea

Key Features

Blade Size
#2
Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49641
Zoro #
G5156466
UPC #
-
Country of Origin
China

Dimensions

Handle Length
28 in
Blade Size
#2
Blade Width
9.5 in
Blade Length
11.5 in
Overall Length
40.13 in
Overall Height
5 in

Details

Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
16 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Weight
4.2 lbs
Item
Round Point Shovel
Blade Type
Round Point
Application
Digging
Features
16 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Solid Steel Rivet, 28 in Polymer with Fiberglass Core Handle
Product Type
Round pt. Shovel,16 ga.,28" Handle
Blade Color
Black

Description

Round pt. Shovel,16 ga.,28 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.