Spade Shovel, 14 ga Steel Blade, 27 in L Grey Steel Handle

  • Mfr # 49958

  • Zoro # G5156411


product price: $69.99
/ea

Key Features

Handle Length
27 in
Handle Material
Steel
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49958
Zoro #
G5156411
UPC #
-
Country of Origin
India

Dimensions

Handle Length
27 in
Overall Length
41.5 in
Blade Length
15 in
Overall Height
2.5 in

Details

Handle Material
Steel
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Handle Color
Grey
Weight
8.6 lbs
Item
Spade Shovel
Features
14 Gauge / 15 in Head, V Shaped Head / Closed Back, All-Steel, 27 in Steel Handle
Blade Type
Spade
Application
Irrigation
Product Type
AllSteel Spade,15",27" D Grip Handle
Blade Color
Black

Description

AllSteel Spade,15 In.,27 In. D Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.