Trenching Shovel, 14 ga Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle

  • Mfr # 89244

  • Zoro # G5156606


product price:  $51.35
/ea

Key Features

Handle Length
48 in
Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89244
Zoro #
G5156606
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48 in
Blade Width
4 in
Overall Length
56.38 in
Overall Height
4.5 in

Details

Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
14 ga
Handle Color
Yellow
Weight
4.8 lbs
Item
Trenching Shovel
Blade Type
Trenching
Application
Digging
Features
14 Gauge Trench Digging Shovel, 28 Degrees 4 in / Forward Turned Boot Saver, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle
Product Type
Trenching Shovel,4",16 ga.
Blade Color
Orange

Description

Trenching Shovel,4 In.,16 ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.