Shop All Countersinks
Keo
1 1/4 x 82 deg HSS 6FLT Countersink
Mfr # 55032
Zoro # G3277522
original price:
$124.74
32% off
new price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55032
- Zoro # G3277522
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RRM-070-25G)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- ECLIPSE TOOLS CATV Compression Tool Bundle (902-340)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- Keo Countersinks, Center Drills & Spotting Drills