1/2 x 3-3/4 KEO CO RH 120 deg NC Spot

  • Mfr # 956-000-068

  • Zoro # G2997626


product price: $48.89
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-068
Zoro #
G2997626
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
1 3/8 in
Overall Length
3 3/4 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Size
1/2"
Drill Bit Size
1/2 in
Body Dia.
1/2 in
Size (In.)
1/2
Drill Size
1/2"

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Drill Point (Deg.)
120
Decimal Equivalent
0.5000
Material
Cobalt
Finish
Bright
Drill Bit Material
Cobalt Steel
Point Angle
120 Degrees
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, O, P3, S
Drill Bit Finish
Bright
Application
For Alloy, Alumininum, Carbon, Steel And Tool Steel
Left/Right Hand
Right Hand

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.