Shop All Countersinks
Keo
3/8 x 82 deg KEO CO SF Countersink
Mfr # 55415
Zoro # G1336562
original price:
$18.09
10% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55415
- Zoro # G1336562
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Description
Countersink, 82 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 5/8-11"Thrd, 1-7/8" dia. (SSBK-054)
- HHIP 1/2" X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0500)
- WRIGHT TOOL 3/8" Drive Standard Socket Set, Metric, 14 pcs (354)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- Keo Countersinks