3/8x2-1/2 KEO Carbide RH 90 deg NC Spot Drill

  • Mfr # 956-000-145

  • Zoro # G2513524


product price: $56.69
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-145
Zoro #
G2513524
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Drill Size
3/8"
Drill Bit Size
3/8 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
3/8 in
Size (In.)
3/8

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Left/Right Hand
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Drill Bit Material
Solid Carbide
Drill Point (Deg.)
90
Number of Pieces
1
Decimal Equivalent
0.3750
Point Angle
90 Degrees
Drill Bit Finish
Bright
Material
Carbide
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit

Description

Spotting Drill Bit, Carbide, 90 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.